Shop WATSON GLOVES
See all product information
Create Account
Glove, Blk/Bl, 2XL, Gauntlet, Cotton/PR
- Mfr # 458-XXL
- Zoro # G025097136
product price:Â
$
23.95
/pr
Key Features
ANSI/ISEA Cut Load
3,000 g
Size
2XL
Cuff Style
Gauntlet
EN ISO 374 Chemical Rating
Type A - KLMNJTP
Standards
ANSI/ISEA 105, EN 374-1:2016, EN 374-2, EN 374-5:2016, EN 388
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 458-XXL
- Zoro #
- G025097136
- UPC #
- 065537203126
- Country of Origin
- China
- ANSI/ISEA Cut Load
- 3,000 g
- Cuff Style
- Gauntlet
- EN ISO 374 Chemical Rating
- Type A - KLMNJTP
- Standards
- ANSI/ISEA 105, EN 374-1:2016, EN 374-2, EN 374-5:2016, EN 388
- Glove Materials
- Cotton, Polyester, Spandex, Steel
- Biodegradable
- Non-Biodegradable
- Glove Coating Coverage
- Full
- Glove Texture
- Rough
- Item
- Chemical Resistant Cut Resistant Glove
- ANSI/ISEA Cut Level
- A6
- Color
- Black, Blue
- Glove Liner Material
- Cotton, Polyester, Spandex, Steel
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- Series
- 458
- Glove Coating Material
- PVC
- ANSI/ISEA Abrasion Level
- 5
- ANSI/ISEA Puncture Level
- 2
- Cut-Resistance Coverage
- Full
- Supported / Unsupported
- Supported
Dimensions
- Size
- 2XL
- Glove Length
- 12 in
Description
Chemical Resistant Cut Resistant Glove, Not Applicable, 12 in, Color Black, Blue, Supported, Standards ANSI/ISEA 105, EN 374-1:2016, EN 374-2, EN 374-5:2016, EN 388, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.