Shop WATSON GLOVES
See all product information
Create Account
Glove, Bl, 2XL, Gauntlet, PVC, PR
- Mfr # 457-XXL
- Zoro # G925097090
product price:Â
$
8.05
/pr
Sold in multiples of 2Â prs for
$16.10
Key Features
Glove Coating Finish
Sandy
Size
2XL
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
ANSI/ISEA Puncture Level
2
Glove Coating Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 457-XXL
- Zoro #
- G925097090
- UPC #
- 065537200408
- Country of Origin
- Pakistan
- Glove Coating Finish
- Sandy
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- ANSI/ISEA Puncture Level
- 2
- Glove Coating Color
- Blue
- Series
- 457
- ANSI/ISEA Abrasion Level
- 4
- Supported / Unsupported
- Supported
- Standards
- ANSI/ISEA 105, EN 374-1:2016, EN 374-3, EN 374-5:2016, EN 388, REACH Compliant
- Cuff Style
- Gauntlet
- EN ISO 374 Chemical Rating
- Type A - AKLMNOPT
- Glove Coating Material
- PVC
- Glove Liner Material
- Cotton
- EN 388 Impact Rated
- Not EN 388 Impact Rated
- Glove Materials
- PVC
- Biodegradable
- Non-Biodegradable
- Glove Coating Coverage
- Full
- Item
- Chemical Resistant Glove
- Color
- Blue
- Glove Texture
- Sandy
Dimensions
- Size
- 2XL
- Glove Length
- 12 in
Description
Chemical Resistant Glove, Not Applicable, 12 in, Color Blue, Supported, Standards ANSI/ISEA 105, EN 374-1:2016, EN 374-3, EN 374-5:2016, EN 388, REACH Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.