Shop WATSON GLOVES
See all product information
Create Account
Glove, Blk/Bl, L, Gauntlet, Polyester, PR
- Mfr # 458-L
- Zoro # G125097074
product price:Â
$
23.95
/pr
Key Features
Glove Length
12 in
Supported / Unsupported
Supported
Cut-Resistance Coverage
Full
Standards
ANSI/ISEA 105, EN 374-1:2016, EN 374-2, EN 374-5:2016, EN 388
EN ISO 374 Chemical Rating
Type A - KLMNJTP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 458-L
- Zoro #
- G125097074
- UPC #
- 065537203102
- Country of Origin
- China
- Supported / Unsupported
- Supported
- Cut-Resistance Coverage
- Full
- Standards
- ANSI/ISEA 105, EN 374-1:2016, EN 374-2, EN 374-5:2016, EN 388
- EN ISO 374 Chemical Rating
- Type A - KLMNJTP
- ANSI/ISEA Abrasion Level
- 5
- Color
- Black, Blue
- Glove Coating Coverage
- Full
- Series
- 458
- Glove Materials
- Cotton, Polyester, Spandex, Steel
- Glove Coating Material
- PVC
- ANSI/ISEA Cut Load
- 3,000 g
- Biodegradable
- Non-Biodegradable
- Glove Texture
- Rough
- Item
- Chemical Resistant Cut Resistant Glove
- ANSI/ISEA Puncture Level
- 2
- Cuff Style
- Gauntlet
- Glove Liner Material
- Cotton, Polyester, Spandex, Steel
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- ANSI/ISEA Cut Level
- A6
Dimensions
- Glove Length
- 12 in
- Size
- L
Description
Chemical Resistant Cut Resistant Glove, Not Applicable, 12 in, Color Black, Blue, Supported, Standards ANSI/ISEA 105, EN 374-1:2016, EN 374-2, EN 374-5:2016, EN 388, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.