Shop WATSON GLOVES

PERFORMANCE GLOVE, PR

  • Mfr # 009-L
  • Zoro # G023939261

product price: 
$
20.79
/pr
Sold in multiples of 6 prs for $124.74

Key Features

Hand Protection Style
Glove
Glove Length
9 in
Finger Coverage
Full Finger
Pairs per Package
1
Includes Double Palm
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
009-L
Zoro #
G023939261
UPC #
065537908694
Country of Origin
China

Dimensions

Glove Length
9 in
Size- Numeric
11
Size- Alpha
L

Details

Hand Protection Style
Glove
Finger Coverage
Full Finger
Pairs per Package
1
Includes Double Palm
No
ANSI/ISEA Puncture Level
2
EN 388 Rating
2X11
Glove Construction
Cut and Sewn
Palm Style
None
Glove Back Color
Black/Gray
Insulated
No
Item
Mechanics Gloves
Green Certification or Other Recognition
Global Recycled Standard
ANSI/ISEA Cut Level
Not Tested
Series
009
ANSI/ISEA Abrasion Level
4
Touchscreen Compatible
Yes
Cuff Style
Slip-On
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Color
Black/Gray
Standards
ANSI/ISEA 105, EN 388:2016
Glove Features
Touchscreen Compatible
Palm Material
Microfibre
Glove Back Material
Spandex
Minimum Temperature
32 Degrees F
Silicone-Free
No
Wire Color
Black/Gray

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style None, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Microfibre, Silicone-Free No, Glove Liner Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.