Shop WATSON GLOVES

SEAMLESS KNIT, PR

  • Mfr # 353-S
  • Zoro # G123937044

product price: 
$
12.95
/pr
Sold in multiples of 6 prs for $77.70

Key Features

Silicone-Free
No
Glove Coating Color
Black, Gray
Lint-Free
Yes
EN 407 Contact Heat Level
15 sec
Glove Coating Finish
Textured
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
353-S
Zoro #
G123937044
UPC #
065537810003
Country of Origin
China
Silicone-Free
No
Glove Coating Color
Black, Gray
Lint-Free
Yes
EN 407 Contact Heat Level
15 sec
Glove Coating Finish
Textured
ANSI/ISEA Cut Level
A2
Cuff Style
Knit
Palm Type
Coated
Double-Dipped
No
Base Coating Coverage
Palm
Hem Style
Finished
Glove Features
Reinforced Thumb Crotch
Includes Finger Fourchettes
No
EN 388 Rating
4X42B
Glove Coating Coverage
Palm
Insulated
No
Knit Material Color
Black/Gray
Electrostatic Properties
Conductive
Latex-Free
No
ANSI/ISEA Puncture Level
3
Series
353
Glove Construction
Seamless Knit
Glove Lining Material
None
Standards
ANSI/ISEA 105, EN 388:2016
Includes Reinforced Thumb Crotch
Yes
Finger Coverage
Full Finger
Item
Knit Gloves
Glove Coating Material
Nitrile
Touchscreen Compatible
Yes
Task and Chore Glove Style
Seamless Knit
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
4
Knit Material
HPPE
Reversible
No
Hand Protection Style
Glove
Minimum Temperature
32 Degrees F

Dimensions

Size- Alpha
S
Thickness
13 ga
Size- Numeric
9
Glove Length
9 in

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.