Shop WATSON GLOVES

SEAMLESS KNIT, PR

  • Mfr # 353-XXL
  • Zoro # G523936821

product price: 
$
12.95
/pr
Sold in multiples of 6 prs for $77.70

Key Features

Base Coating Coverage
Palm
Task and Chore Glove Style
Seamless Knit
Includes Finger Fourchettes
No
Hem Style
Finished
Knit Material Color
Black/Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
353-XXL
Zoro #
G523936821
UPC #
065537810041
Country of Origin
China
Base Coating Coverage
Palm
Task and Chore Glove Style
Seamless Knit
Includes Finger Fourchettes
No
Hem Style
Finished
Knit Material Color
Black/Gray
Glove Coating Finish
Textured
Electrostatic Properties
Conductive
EN 407 Contact Heat Level
15 sec
Cuff Style
Knit
ANSI/ISEA Abrasion Level
4
Standards
ANSI/ISEA 105, EN 388:2016
Knit Material
HPPE
Reversible
No
Minimum Temperature
32 Degrees F
ANSI/ISEA Cut Level
A2
Silicone-Free
No
Glove Coating Coverage
Palm
Palm Type
Coated
Series
353
Glove Features
Reinforced Thumb Crotch
EN 388 Rating
4X42B
Insulated
No
Glove Coating Material
Nitrile
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Item
Knit Gloves
Lint-Free
Yes
Double-Dipped
No
Glove Lining Material
None
Latex-Free
No
Glove Coating Color
Black, Gray
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
3
Hand Protection Style
Glove
Glove Construction
Seamless Knit

Dimensions

Size- Numeric
13
Thickness
13 ga
Size- Alpha
2XL
Glove Length
9 in

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.