
1 1/4 In Lead-Free Copper Silicon Water Pressure Reducing Valve, Double Union Solder
Mfr # 0009801
Zoro # G012415318
product price:Â $635.13
/ea
Free Shipping & Returns
Key Features
Body Material
Lead Free Copper Silicon Alloy
Length
7.88 in
Outlet Type
Union Solder
Height
8.88 in
Disc Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0009801
Zoro #
G012415318
UPC #
98268428612
Country of Origin
Unknown
Dimensions
Length
7.88 in
Height
8.88 in
Details
Body Material
Lead Free Copper Silicon Alloy
Outlet Type
Union Solder
Disc Material
EPDM
Valve Type
Standard
Inlet Type
Union Solder
Description
This 1 1/4 inch water pressure reducing valve is designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a lead free brass body construction, double union solder inlet and outlet connection, stainless steel integral strainer, thermoplastic seat module, thermal expansion bypass and a sealed spring cage for waterworks pit installations. The temperature range is 33 to 180 degrees F 0.5 to 82 degrees C. Suitable for up to 300 psi 20.7 bar, the pressure range can be adjusted from 25 to 75 psi 172 to 517 kPa with the standard setting at 50 psi 345 kPa.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.