
Shop WATTS
See all product information
3/4 In Lead Free Water Pressure Reducing Valve, NPT Female Union x NPT Female, Polymer Seat
Mfr # 88005571
Zoro # G716499317
product price:Â $348.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 PSI
Max. Temp.
180°F
Height
6.5 in
Material
Lead Free Copper Silicon Alloy
Inlet Type
Union Female Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
88005571
Zoro #
G716499317
UPC #
98268155389
Country of Origin
United States
Dimensions
Height
6.5 in
Length
6.25 in
Details
Max. Pressure
300 PSI
Max. Temp.
180°F
Item
Pressure Reducing Valve
Material
Lead Free Copper Silicon Alloy
Inlet Type
Union Female Threaded
Strainer
Stainless Steel
Pressure Adjustment Range
25 to 75
Coating
No
Valve Type
Standard
Description
3/4 In Lead Free Water Pressure Reducing Valve, NPT Female Union x NPT Female, Polymer Seat, Adjustable 25-75 psi
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.