This item is Discontinued.

Watts Automatic Control Valve, 2in, Threaded LFF113-6RFP

Automatic Control Valve, 2in, Threaded (Discontinued)

  • Mfr # LFF113-6RFP
  • Zoro # G0350500
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LFF113-6RFP
Zoro #
G0350500
UPC #
098268146035
Country of Origin
United States

Dimensions

Pipe Size
2"
Port Size
1/2"

Details

Connection Type
Threaded
Body Material
Ductile Iron
Item
Automatic Control Valve
Max. Fluid Temp.
160 Degrees F
Valve Type
Flood Protection Solenoid
Max. Continuous Flow Rate
208 gpm
Operating Pressure
400 psi
Max. Intermittent Flow Rate
265 gpm
Standards
Lead Free NSF61
Cover Material
Ductile Iron
Trim Material
Stainless Steel
Elastomer Material
Buna N
Nut Material
Stainless Steel
Stem Material
Stainless Steel
Max. Continous Flow Rate
208 gpm
Spring Material
Stainless Steel
Coating
NSF Listed Fusion Bonded Epoxy Lined and Coated
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
NSF Certifications for Food and Drinking Water
NSF 61
Flow Rate - Intermittent Maximum
265 gpm
Flow Rate - Continuous Maximum
208 gpm
Operating Pressure - Maximum
400 psi
Bonnet Material
Ductile Iron
Fluid Temperature - Maximum
160 Degrees F

Description

Automatic Control Valve, Valve Type Flood Protection Solenoid, Pipe Size 2 in., Connection Type Threaded, Operating Pressure 400 psi, Max. Continous Flow Rate 208 gpm, Max. Intermittent Flow Rate 265 gpm, Port Size 1/2 in., Max. Fluid Temp. 160 Degrees F, Body Material Ductile Iron, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material Stainless Steel, Spring Material Stainless Steel, Stem Material Stainless Steel, Trim Material Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.