This item is Discontinued.

Watts Automatic ControlValve, 3in, FlangedxJoint LFF113-6RFP

Automatic ControlValve, 3in, FlangedxJoint (Discontinued)

  • Mfr # LFF113-6RFP
  • Zoro # G0350491
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LFF113-6RFP
Zoro #
G0350491
UPC #
098268277586
Country of Origin
United States

Dimensions

Pipe Size
3"
Port Size
1/2"

Details

Connection Type
Flanged x Joint
Body Material
Ductile Iron
Item
Automatic Control Valve
Elastomer Material
Buna N
Operating Pressure
250 psi
Coating
NSF Listed Fusion Bonded Epoxy Lined and Coated
Standards
Lead Free NSF61
Max. Fluid Temp.
160 Degrees F
Spring Material
Stainless Steel
Cover Material
Ductile Iron
Max. Continous Flow Rate
460 gpm
Nut Material
Stainless Steel
Max. Intermittent Flow Rate
570 gpm
Stem Material
Stainless Steel
Valve Type
Flood Protection Solenoid
Max. Continuous Flow Rate
460 gpm
Trim Material
Stainless Steel
Fluid Temperature - Maximum
160 Degrees F
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
NSF Certifications for Food and Drinking Water
NSF 61
Bonnet Material
Ductile Iron
Operating Pressure - Maximum
250 psi
Flow Rate - Intermittent Maximum
570 gpm
Flow Rate - Continuous Maximum
460 gpm

Description

Automatic Control Valve, Valve Type Flood Protection Solenoid, Pipe Size 3 in., Connection Type Flanged x Joint, Operating Pressure 250 psi, Max. Continous Flow Rate 460 gpm, Max. Intermittent Flow Rate 570 gpm, Port Size 1/2 in., Max. Fluid Temp. 160 Degrees F, Body Material Ductile Iron, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material Stainless Steel, Spring Material Stainless Steel, Stem Material Stainless Steel, Trim Material Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.