Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Detector, 774, 10in, Flanged

  • Mfr # 774DCDA-OSY-CFM

  • Zoro # G2199051


product price: $19,661.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Width
19 1/2 in
Pipe Size
10"
Max. Temp.
110 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774DCDA-OSY-CFM
Zoro #
G2199051
UPC #
098268795592
Country of Origin
United States

Dimensions

Width
19 1/2 in
Pipe Size
10"
Length
55 1/2 in
Height
45 3/4 in
Size
10 in
Overall Height
53.75 in
Connection Size - Side 1
10 in
Connection Size - Side 2
10 in
Check Valve Length
29 1/2 in
Overall Length
55.5 in
Nominal Valve Size
10 in
Overall Width
19.5 in

Details

Item
Double Check Detector Assembly
Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Max. Temp.
110 Degrees F
Compliance
ASSE 1048, FM Approved, UL Classified (OSY Only)
Features
Detector Assembly with OSY Shutoff, cu ft m, Short Lay Length
Standards
AWWA C510, CSA B64.5
Connection
Flanged Joint
Max. Pressure
175 psi
Series
Watts 774
Spring Material
Stainless Steel
Seat Material
Plastic
Flow
3,500 gpm
Mounting Orientation
Horizontal, Vertical
Number of Test Ports
4
Operating Temperature - Minimum
33 Degrees F
Includes Flow Meter
Includes CFM Flow Meter
Shut-Off Valve Included
OSY Gate Valve
Maximum Pressure - Operating
175 psi
Operating Temperature - Maximum
110 Degrees F
Connection Type - Side 1
Flange
For Media
Water
Backflow Preventer Type
Double Check Detector Assembly (DCDA)
Hazard Protection Level
Low Health Hazard
Check Mechanism Material
Thermoplastic
Connection Type - Side 2
Flange
Includes Freeze Sensor
No Freeze Sensor
Manufacturer Warranty
1 yr
Includes Strainer
No Strainer
Valve Series
774DCDA

Description

Double Check Detector Assembly, Series Watts 774, Size 10 in., Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 19-1/2 in., Length 55-1/2 in., Height 45-3/4 in., Features Detector Assembly with OSY Shutoff, cu. ft. m, Short Lay Length, Standards AWWA C510, CSA B64.5, Compliance ASSE 1048, UL Classified (OSY Only), FM Approved

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.