Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Valve Assembly, 25 3/4" L

  • Mfr # 1 LF007M1-QT-S-FZ

  • Zoro # G010854317


product price: $842.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Temp. Range
33 Degrees to 180 Degrees F
Width
3 3/8 in
Length
25 3/4 in
Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 LF007M1-QT-S-FZ
Zoro #
G010854317
UPC #
098268591637
Country of Origin
United States

Dimensions

Width
3 3/8 in
Length
25 3/4 in
Size
1 in
Height
7 3/4 in
Overall Height
7.75 in
Overall Width
3.38 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Check Valve Length
7 1/2 in
Overall Length
17.94 in

Details

Item
Double Check Valve Assembly
Body Material
Copper Silicon Alloy
Temp. Range
33 Degrees to 180 Degrees F
Standards
ASSE 1015, AWWA C510, CSA B64.5, FM, IAPMO PS31, NSF, UPC, USC-FCCCHR
Max. Pressure
175 psi
Flow
60 gpm
Connection
NPT
Max. Temp.
180 Degrees F
Features
Lead Free Construction, Modular Compact Design, Replaceable Seats and Seat Discs, Strainer
Seat Material
Plastic
Compliance
BAA Compliant
Connection Type - Side 1
NPT
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
180 Degrees F
For Media
Water
Shut-Off Valve Included
Ball Valve
Includes Freeze Sensor
Freeze Sensor Included
Connection Gender - Side 2
Female
Hazard Protection Level
Low Health Hazard
Handle Type
Tee
Includes Strainer
Strainer Included
Mounting Orientation
Horizontal, Vertical
Backflow Preventer Type
Double Check Assembly (DC)
Maximum Pressure - Operating
175 psi
Operating Temperature - Minimum
33 Degrees F
Includes Flow Meter
No Flow Meter
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Number of Test Ports
4
Valve Series
LF007

Description

Double Check Valve Assembly,25 3/4" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.