Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Valve, W709, 4in, 22-3/4inH

  • Mfr # LF709-OSY

  • Zoro # G2199438


product price: $7,422.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Width
12 in
Pipe Size
4"
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF709-OSY
Zoro #
G2199438
UPC #
098268646818
Country of Origin
United States

Dimensions

Width
12 in
Pipe Size
4"
Size
4 in
Height
22 3/4 in
Length
52 3/8 in
Overall Height
27.25 in
Overall Length
52.38 in
Connection Size - Side 1
4 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in
Overall Width
12 in
Check Valve Length
34 1/8 in

Details

Item
Double Check Valve Assembly
Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Max. Pressure
175 psi
Features
OSY Shutoffs
Connection
Flanged Joint
Series
Watts 709
Max. Temp.
110 Degrees F
Standards
AWWA C510-92, IAPMO PA 31, USC Manual for Cross Connection Control 8th Edition
Compliance
ASSE 1015, CSA B64.5, FM Approved, Lead Free, UL Classified, UPC, USC
Seat Material
Stainless Steel
Flow
600 gpm
Mounting Orientation
Horizontal, Vertical
Includes Freeze Sensor
No Freeze Sensor
Includes Flow Meter
No Flow Meter
Includes Strainer
No Strainer
Hazard Protection Level
Low Health Hazard
Shut-Off Valve Included
OSY Gate Valve
Connection Type - Side 2
Flange
For Media
Water
Manufacturer Warranty
1 yr
Connection Type - Side 1
Flange
Operating Temperature - Maximum
110 Degrees F
Backflow Preventer Type
Double Check Assembly (DC)
Operating Temperature - Minimum
33 Degrees F
Maximum Pressure - Operating
175 psi
Valve Series
LF709

Description

Double Check Valve Assembly, Series Watts 709, Size 4 in., Connection Flanged, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 12 in., Length 52-3/8 in., Height 22-3/4 in., Features OSY Shutoffs, Standards AWWA C510-92, IAPMO PA 31, USC Manual for Cross Connection Control 8th Edition, Compliance ASSE 1015, UPC, CSA B64.5, UL Classified, FM Approved, USC, Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.