Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Valve, Brass, 0.5 to 20 gpm

  • Mfr # 3/4 LF MMV-US

  • Zoro # G3091751


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
Solder
Flow Rate
0.5 to 20 gpm
Inlet Type
Solder
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LF MMV-US
Zoro #
G3091751
UPC #
098268517323
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Overall Height
5 7/16 in
Outlet Size
3/4 in
Overall Width
4 7/8 in
Size
3/4"
Overall Length
4 7/8 in
Inlet Connection Size - Hot
3/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size - Cold
3/4 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Solder
Flow Rate
0.5 to 20 gpm
Inlet Type
Solder
Body Material
Brass
Temp. Range
80 Degrees to 120 Degrees F
Standards
ASSE 1017, ASSE 1069, ASSE 1070, UPC
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Inlet Temperature (Cold)
39 Degrees to 85 Degrees F
Max. Pressure
150 psi
Includes
Check Valves, Integral Filter Washers, Solid Wax Hydraulic Principle Thermostat
Connection
Solder
Material of Construction
Brass
Valve Type
Thermostatic
Operating Pressure - Maximum
150 psi
Inlet Connection Type - Hot
Socket
Inlet Temperature - Maximum Hot
180 Degrees F
Inlet Connection Type - Cold
Socket
Inlet Temperature - Maximum Cold
85 Degrees F
Operating Temperature - Minimum Outlet
80 Degrees F
Inlet Temperature - Minimum Cold
39 Degrees F
For Media
Hot Water, Water
Operating Temperature - Maximum Outlet
120 Degrees F
Outlet Connection Type
Socket
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Temperature - Minimum Hot
120 Degrees F

Description

Thermostatic Mixing Valve, Body Material Brass, Flow Rate 0.5 to 20 gpm, Inlet Type Solder, Outlet Type Solder, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 5 7/16 in, Overall Width 4 7/8 in, Inlet Temperature (Cold) 39 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Includes Check Valves, Integral Filter Washers, Solid Wax Hydraulic Principle Thermostat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.