Zoro Homepage

Press Reduce Valve, 25-75, 1-1/4", 0009180

  • Mfr # 0009180

  • Zoro # G9549449


product price: $3,996.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
FNPT Union x FNPT
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0009180
Zoro #
G9549449
UPC #
98268328462
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Length
7-15/16"

Details

Connection Type
FNPT Union x FNPT
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
Item
Press Reduce Valve,25-75#,1-1/4",0009180
Application
Water

Description

Press Reduce Valve,25-75#,1-1/4 In.,0009180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.