Zoro Homepage

Press Reducing Valve, 25-75, 1", 0009489

  • Mfr # 0009489

  • Zoro # G9549543


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Inlet Size
1"
Connection Type
FNPT x FNPT
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0009489
Zoro #
G9549543
UPC #
98268332575
Country of Origin
United States

Dimensions

Pipe Size
1"
Inlet Size
1"
Length
4-1/8"

Details

Connection Type
FNPT x FNPT
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
400 psi
Max. Temp.
180 Degrees F
Item
Press Reducing Valve,25-75#,1",0009489
Pressure Adjustment Range
25 to 75 psi
Application
Water

Description

Press Reducing Valve,25-75#,1 In.,0009489

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.