Zoro Homepage

Press Reducing Valve, 25-75, 3/4", 0298514

  • Mfr # 0298514

  • Zoro # G9549589


product price: $889.82
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
FNPT x FNPT
Body Material
Lead Free Brass
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0298514
Zoro #
G9549589
UPC #
98268349511
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4"
Height
8-1/4"
Length
9"

Details

Connection Type
FNPT x FNPT
Body Material
Lead Free Brass
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
Item
Press Reducing Valve,25-75#,3/4",0298514
Application
Water

Description

Press Reducing Valve,25-75#,3/4 In.,0298514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.