Zoro Homepage

Pressure Reducing Valve, 2-1/2 In

  • Mfr # 115-2 1/2 TH

  • Zoro # G3097683


product price: $2,506.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Port Size
1/2" x 1/2" x 3/8"
Connection Type
Threaded
Body Material
Ductile Iron ASTM A536
Elastomer Material
Buna N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-2 1/2 TH
Zoro #
G3097683
UPC #
098268541953
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Port Size
1/2" x 1/2" x 3/8"
Overall Width
11 in
Inlet Connection Size
2 1/2 in
Outlet Connection Size
2 1/2 in

Details

Connection Type
Threaded
Body Material
Ductile Iron ASTM A536
Item
Pressure Reducing Control Valve
Elastomer Material
Buna N
Max. Fluid Temp.
160 Degrees F
Max. Continuous Flow Rate
300 gpm
Trim Material
316 Stainless Steel
Coating
Fusion Bonded Epoxy Lined and Coated
Standards
ASTM A536, NSF Listed
Stem Material
304 Stainless Steel
Pilot Adjustment Range
30 to 300 psi
Nut Material
304 Stainless Steel
Max. Intermittent Flow Rate
370 gpm
Spring Material
302 Stainless Steel
Cover Material
Ductile Iron
Operating Pressure
400 psi
Valve Type
Single Chamber
Max. Continous Flow Rate
300 gpm
Application
Commercial Use, Industrial Use
Factory Set Pressure
50 psi
Disc Material
Buna N
Seat Material
Buna-N
Body Style
Globe
Inlet Connection Type
NPT
Flow Rate - Intermittent Maximum
370 gpm
Port Design
Full Port
Pilot Adjustment - Maximum
175 psi
For Media
Water
Fluid Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
400 psi
Outlet Connection Type
NPT
Flow Rate - Continuous Maximum
300 gpm
Bonnet Material
Ductile Iron
Pilot Adjustment - Minimum
20 psi
Coating/Lining
Epoxy

Description

Pressure Reducing Control Valve, Single Chamber, Pipe Size 2-1/2 In, Threaded Connection, Ductile Iron ASTM A536 Body Material, Operating Pressure 400 psi, Operating Temp 160 F, Max Continous Flow Rate 300, Trim Material 316 Stainless Steel, Pilot Adjustment Range 30 to 300psi, Port Size 1/2 x 1/2 x 3/8 In, NSF Listed Fusion Bonded Epoxy Lined and Coated, Buna N Elastomer Material, Stainless Steel Stem Material, Stainless Steel Spring Material, Stainless Steel Nut Material

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.