Zoro Homepage

Pressure Reducing Valve, 25-75, 2"

  • Mfr # 0009691

  • Zoro # G9549570


product price: $1,625.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT Union x FNPT
Body Material
Lead Free Brass
Max. Pressure
300 psi
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0009691
Zoro #
G9549570
UPC #
98268334746
Country of Origin
United States

Dimensions

Pipe Size
2"
Length
9-1/4"

Details

Connection Type
FNPT Union x FNPT
Body Material
Lead Free Brass
Max. Pressure
300 psi
Max. Temp.
180 Degrees F
Item
Pressure Reducing Valve, 25-75#, 2"
Application
Water

Description

Pressure Reducing Valve, 25-75#, 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.