Zoro Homepage

Pressure Reducing Valve, 75-125, 1-1/4"

  • Mfr # 0009372

  • Zoro # G9549561


product price: $1,651.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
FNPT Union x FNPT
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0009372
Zoro #
G9549561
UPC #
98268331219
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Height
11-1/8"
Length
8-3/4"

Details

Connection Type
FNPT Union x FNPT
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
Item
Pressure Reducing Valve, 75-125#, 1-1/4"
Pressure Adjustment Range
75 to 125 psi
Application
Water

Description

Pressure Reducing Valve, 75-125#, 1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.