Zoro Homepage

Pressure Reducing Valve, 8 In, Flanged

  • Mfr # M115-8 FL

  • Zoro # G2183885


product price: $10,056.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Pipe Size
8"
Inlet Size
8"
Port Size
1/2" x 1" x 1/2"
Connection Type
Flanged
Body Material
Ductile Iron ASTM A536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M115-8 FL
Zoro #
G2183885
UPC #
098268542127
Country of Origin
United States

Dimensions

Pipe Size
8"
Inlet Size
8"
Port Size
1/2" x 1" x 1/2"
Overall Width
25 3/8 in
Inlet Connection Size
8 in
Outlet Connection Size
8 in

Description

Pressure Reducing Control Valve, Full Port, Pipe Size 8 In, Flanged Connection, Ductile Iron ASTM A536 Body Material, Operating Pressure 250 psi, Operating Temp 160 F, Max Continous Flow Rate 3100, Trim Material 316 Stainless, Pilot Adjustment Range 30 to 300psi, Port Size 1/2 x 1 x 1/2 In, NSF Listed Fusion Bonded Epoxy Lined and Coated, Buna N Elastomer Material, Stainless Steel Stem Material, Stainless Steel Spring Material, Stainless Steel Nut Material

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.