Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Regulator, 1/4 in., 1 to 25 psi

  • Mfr # 1/4 LF263A-1-25

  • Zoro # G5364475


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Series
263A
Body Material
Brass
Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/4 LF263A-1-25
Zoro #
G5364475
UPC #
098268039856
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 1/8 in
Height
4 3/8 in
Pipe Size
1/4 in
Gauge Port Size
1/4 in
Outlet Connection Size
1/4 in
Overall Width
2 1/8 in
Inlet Connection Size
1/4 in
Overall Height
4 3/8 in

Details

Item
Pressure Regulator
Series
263A
Body Material
Brass
Connection Type
FNPT
Application
Commercial Use, Residential Use
Seal Material
Buna-N
Pressure Adjustment Range
1 to 25 psi
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Compliance
Lead Free
Operating Temperature - Maximum
140 Degrees F
Outlet Connection Gender
Female
Operating Temperature - Minimum
0 Degrees F
For Media
Fuel Oil, Water
Inlet Connection Gender
Female
Pilot Adjustment - Minimum
1 psi
NSF Certifications for Food and Drinking Water
NSF 61G
Pilot Adjustment - Maximum
25 psi
Operating Pressure - Maximum
300 psi
Inlet Connection Type
NPT
Outlet Connection Type
NPT

Description

Pressure Regulator, Series 263A, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 1/8 in, Height 4 3/8 in, Application Commercial Use, Residential Use, Connection Type FNPT, Pressure Adjustment Range 1 to 25 psi, Gauge Port Size 1/4 in, Seal Material Buna-N, Max. Temp. 140 Degrees F, Pipe Size 1/4 in, Max. Pressure 300 psi, Compliance Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.