Zoro Homepage

Pressure Regulator, 1/4 In, 3 to 50 psi

  • Mfr # 1/4 LF 263A-B3-50PSI

  • Zoro # G1779416


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Series
LF263A
Body Material
Brass
Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/4 LF 263A-B3-50PSI
Zoro #
G1779416
UPC #
098268524192
Country of Origin
China

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 1/8 in
Height
4 3/8 in
Gauge Port Size
1/4 in
Pipe Size
1/4 in
Outlet Connection Size
1/4 in
Overall Height
4 3/8 in
Overall Width
2 1/8 in
Inlet Connection Size
1/4 in

Details

Item
Pressure Regulator
Series
LF263A
Body Material
Brass
Max. Temp.
140 Degrees F
Application
Commercial Use, Residential Use
Standards
NSF Approved
Pressure Adjustment Range
3 to 50 psi
Max. Pressure
300 psi
Outlet Connection Gender
Female
Operating Temperature - Minimum
0 Degrees F
Pilot Adjustment - Minimum
3 psi
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Operating Pressure - Maximum
300 psi
For Media
Fuel Oil, Water
Operating Temperature - Maximum
140 Degrees F
Pilot Adjustment - Maximum
50 psi
NSF Certifications for Food and Drinking Water
NSF 61G

Description

Pressure Regulator, Series LF263A, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 1/8 in, Height 4 3/8 in, Application Commercial Use, Residential Use, Pressure Adjustment Range 3 to 50 psi, Gauge Port Size 1/4 in, Seal Material Not Applicable, Max. Temp. 140 Degrees F, Pipe Size 1/4 in, Max. Pressure 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.