Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostatic Mixing Valve, 1/2 in.

  • Mfr # 0006269

  • Zoro # G0064937


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2 in
Outlet Type
Solvent Weld
Flow Rate
12 GPM
Inlet Type
Solvent Weld
Compliance
ASSE 1017, ASSE 1069, ASSE 1070, IAMPO and UPC Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0006269
Zoro #
G0064937
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Overall Width
4 3/4 in
Overall Height
5 5/16 in
Overall Length
4 3/4 in
Inlet Connection Size - Cold
1/2 in
Inlet Connection Size - Hot
1/2 in
Outlet Connection Size
1/2 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Solvent Weld
Flow Rate
12 GPM
Inlet Type
Solvent Weld
Compliance
ASSE 1017, ASSE 1069, ASSE 1070, IAMPO and UPC Listed
For Use With
Potable Water
Inlet Temperature (Cold)
39 Degrees to 85 Degrees F
Max. Pressure
150 psi
Standards
ASSE 1017, ASSE 1069, ASSE 1070, IAMPO, UPC
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Temp. Range
80 Degrees to 120 Degrees F
Body Material
Copper Silicon Alloy
Valve Type
Thermostatic
Outlet Connection Type
Solvent Weld
Operating Pressure - Maximum
150 psi
Inlet Temperature - Maximum Cold
85 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Inlet Temperature - Minimum Cold
39 Degrees F
Inlet Temperature - Maximum Hot
180 Degrees F
Operating Temperature - Maximum Outlet
120 Degrees F
For Media
Water
Includes Temperature Gauge
Temperature Gauge Not Included
Operating Temperature - Minimum Outlet
80 Degrees F

Description

Thermostatic Mixing Valve, Body Material Copper Silicon Alloy, Flow Rate 12 gpm, Inlet Type Solvent Weld, Outlet Type Solvent Weld, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 5 5/16 in, Overall Width 4 3/4 in, Inlet Temperature (Cold) 39 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Potable Water, Standards ASSE 1017, ASSE 1069, ASSE 1070, IAMPO, UPC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.