Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostatic Mixing Valve, 3/4 in.

  • Mfr # LF1170-M2-QC

  • Zoro # G7021576


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
Quick Connect
Flow Rate
23 gpm
Inlet Type
Quick Connect
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF1170-M2-QC
Zoro #
G7021576
UPC #
098268040180
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Overall Width
6 15/16 in
Overall Height
6 7/16 in
Outlet Size
3/4 in
Overall Length
6 15/16 in
Inlet Connection Size - Hot
3/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size - Cold
3/4 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Quick Connect
Flow Rate
23 gpm
Inlet Type
Quick Connect
Max. Pressure
150 psi
Inlet Temperature (Cold)
40 Degrees to 85 Degrees F
Inlet Temperature (Hot)
120 Degrees to 200 Degrees F
Standards
ASSE 1017, B125, CSA, IAMPO, UPC
Temp. Range
90 Degrees to 160 Degrees F
For Use With
Domestic Hot Water Applications
Body Material
Brass
Includes
Check Valves, Integral Filter Washers, Locking Mechanism, Solid Wax Hydraulic Principle Thermostat
Valve Type
Thermostatic
Inlet Temperature - Maximum Cold
85 Degrees F
Operating Temperature - Maximum Outlet
160 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
For Media
Hot Water, Water
Inlet Temperature - Minimum Cold
40 Degrees F
Outlet Connection Type
Quick Connect
Inlet Temperature - Maximum Hot
200 Degrees F
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum Outlet
90 Degrees F
Includes Temperature Gauge
Temperature Gauge Not Included

Description

Thermostatic Mixing Valve, Body Material Brass, Flow Rate 23 gpm, Inlet Type Quick Connect, Outlet Type Quick Connect, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 6 7/16 in, Overall Width 6 15/16 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.