Watts
Vacuum Breaker, 1-1/2inH, Chrome Finish
Mfr # LF8BC
Zoro # G0469205
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FGHT x MGHT
- Material of Construction Lead Free Chrome Copper Silicon Alloy
- Width 1 1/2 in
- Max. Pressure 125 psi
- Temp. Range 33 Degrees to 180 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACV9)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (RSC199iP)
- ANVIL Tee, Forged Steel, 1 1/4 in, Class 3000 (0361502230)
- APOLLO PEX 3/4 in. x 5 ft. Blue PEX Pipe (APPB534)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288A-3/4)
- WATTS Anti-Siphon Vacuum Breaker, 3/8 in. (LF288A-3/8)
- WATTS Anti-Siphon Vacuum Breaker, 1in., Silicone (LF288A-1)
- WATTS Spill Resistant Vacuum Breaker, 1/2 in. (LF289-1/2)
- WATTS Vacuum Breaker, 3/4in, GHT, Lead Free Brass (3/4 LF8BI)
- WATTS Vacuum Breaker, 1-1/2inH, Non-Removable (LF8A)
- APOLLO VALVES Vacuum Breaker, 3/8 In., FNPT, 125 psi (3820206)
- Watts Vacuum Breakers