Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Press Reducing Valve, 1-1/4in, 50psi

  • Mfr # LFU5B-Z3

  • Zoro # G0090286


product price: $2,073.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Inlet Size
1 1/4"
Connection Type
FNPT Union x FNPT Union
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFU5B-Z3
Zoro #
G0090286
UPC #
098268328462
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Inlet Size
1 1/4"
Height
8-3/8"
Length
7-15/16"
Overall Height
8 3/8 in
Outlet Connection Size
1 1/4 in
Overall Width
6 5/8 in
Inlet Connection Size
1 1/4 in

Details

Connection Type
FNPT Union x FNPT Union
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
Item
Water Pressure Reducing Valve
Application
Water
Standards
ASSE 1003, ANSI A112.26.2, CSA B356, Southern Standard Plumbing Code, IAPMO
Strainer
Yes
Preset Pressure Settings
50 psi
Material
Lead Free Copper Silicon Alloy
Pressure Adjustment Range
25 to 75 psi
Valve Type
Standard
Factory Set Pressure
50 psi
Disc Material
EPDM
Seat Material
Stainless Steel
Includes Strainer
Strainer Included
Inlet Connection Type
NPT
Pilot Adjustment - Maximum
75 psi
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Outlet Connection Type
NPT
Pilot Adjustment - Minimum
25 psi
Fluid Temperature - Maximum
160 Degrees F
For Media
Water
Operating Pressure - Maximum
300 psi
NSF Certifications for Food and Drinking Water
NSF 61G
Port Design
Full Port

Description

Water Press Reducing Valve,1-1/4in,50psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.