Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Watts Water Pressure Reducing Valve, 1 In. 1 LFX65BDU-PEX

Water Pressure Reducing Valve, 1 In. (Discontinued)

  • Mfr # 1 LFX65BDU-PEX
  • Zoro # G5308685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 LFX65BDU-PEX
Zoro #
G5308685
UPC #
098268020359
Country of Origin
China

Dimensions

Pipe Size
1 in
Height
6 3/16 in
Length
5 1/8 in

Details

Connection Type
MPEX
Max. Pressure
400 psi
Max. Temp.
180 Degrees F
Material
Low Lead Brass
Strainer
Yes
Pressure Adjustment Range
20 to 80 psi
Preset Pressure Settings
50 psi
Standards
ASSE 1003, IAPMO
Item
Water Pressure Reducing Valve
Valve Type
High Capacity
Connection
MPEX
Material of Construction
Low Lead Brass

Description

Water Pressure Reducing Valve, Material of Construction Low Lead Brass, Inlet/Outlet 1 In., MPEX Connection, Max. Working Pressure (PSI) 400, Adjustable Range 20 to 80 psi, Pressure Setting 50 psi, Max. Temp. (F) 180 Degrees , Height (In.) 6-3/16, Length (In.) 5-1/8, Certification ASSE 1003, Standards ASSE 1003, Compliance IAPMO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.