Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valves

  • Mfr # 2 LF223-HP

  • Zoro # G111058102


product price: $9,038.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Body Material
Cast Copper Silicon Alloy
Disc Material
EPDM
Overall Height
14 1/8 in
Application
Commercial Use, Industrial Use, Residential Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 LF223-HP
Zoro #
G111058102
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Height
14 1/8 in
Outlet Connection Size
2 in
Inlet Connection Size
2 in
Overall Width
8 in

Details

Body Material
Cast Copper Silicon Alloy
Item
Water Pressure Reducing Valve
Disc Material
EPDM
Application
Commercial Use, Industrial Use, Residential Use
Standards
IAPMO
NSF Certifications for Food and Drinking Water
NSF 61G
Operating Pressure - Maximum
300 psi
Inlet Connection Gender
Female
Port Design
Full Port
Inlet Connection Type
NPT
Fluid Temperature - Maximum
160 Degrees F
Pilot Adjustment - Minimum
50 psi
Pilot Adjustment - Maximum
95 psi
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Includes Strainer
Strainer Not Included
For Media
Water

Description

Water Pressure Reducing Valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.