Zoro Homepage

Water Pressure Valve, 3in, Lead Free

  • Mfr # LF127W-206

  • Zoro # G0098780


product price: $13,247.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Inlet Size
3"
Connection Type
FNPT
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF127W-206
Zoro #
G0098780
UPC #
098268430592
Country of Origin
United States

Dimensions

Pipe Size
3"
Inlet Size
3"
Height
18-1/2"
Length
8"
Overall Height
18 1/2 in
Inlet Connection Size
3 in
Outlet Connection Size
3 in

Description

Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material Lead Free Copper Silicon Alloy, Pipe Size 3 in., Preset Pressure Settings 50 psi, Pressure Adjustment Range 20 to 100 psi, Connection Type FNPT, Height 18-1/2 in., Length 8 in., Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Compliance Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.