
4in BUTT-WELD LONG 45 ELBOW - UNPOLISHED -316L
Mfr # W6L2KS-4-1
Zoro # G112509153
product price: $62.99
/eaKey Features
Surface Finish
Unpolished
Tube Size
4"
Tube Fitting Material
316L
Fitting Connection Type
Butt Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W6L2KS-4-1
Zoro #
G112509153
UPC #
840286332071
Country of Origin
China
Dimensions
Tube Size
4"
Details
Surface Finish
Unpolished
Tube Fitting Material
316L
Fitting Connection Type
Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.