Shop WAYNE
Create Account
Pumps CDU980E 0.75 HP Cast Iron Sump Pump
- Mfr # 7708076
- Zoro # G404021059
product price:Â
$
385.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7708076
- Zoro #
- G404021059
- UPC #
- -
- Country of Origin
- China
Description
Designed for basements with frequent water problems. Corrosion resistant stainless steel motor housing and fasteners. Cast iron body for long life. 115 volt, 60 cycle, single phase motor with overload protection. Vertical float switch for installation in sump basins 11 in. In diameter or larger. Thermally protected motor prevents overheating. Reinforced polycarbonate impeller.
Features- Top suction screen.
- High capacity 1-1/2 in. Npt discharge.
- On level at 9 in. - off level at 4 in.
- Pumps up to 4600 gph.
- 3/4 HP - Cast iron & stainless steel.
- With float switch.
- Dimension - 14 x 10 x 10 in.
- Item weight - 17.75 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.