General Purpose Lubricant, 8 oz, Aerosol Spray Can, Mineral Oil Base, 300 Degrees F Max Op Temp, Amber, Original Formula Series

  • Mfr # 490026
  • Zoro # G5417614
product price: 
$
7.25
/ea

Key Features

Container Type
Aerosol Spray Can
Color
Amber
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-81 Degrees F
NSF Rating
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
490026
Zoro #
G5417614
UPC #
079567490029
Country of Origin
United States
Item
General Purpose Lubricant
Container Type
Aerosol Spray Can
Container Capacity
8 oz
Color
Amber
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-81 Degrees F
NSF Rating
Not Rated
Primary Additives
No Additives
Base Lubricant
Mineral Oil
Flash Point
138 Degrees F
Application
Construction, Equipment, Facilty Maintenance, Fleet And Agriculture, Machinery, Manufacturing, Metalworking
Standards
CARB Compliant, RoHS 2011/65/EU Compliant
Specific Gravity
0.80
VOC Content
25 %
Net Weight
8 oz
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Flammability
Flammable
USDA Certified Biobased Product
No
50 State VOC Compliant
Yes
Series
Original Formula
Product Type
General Purpose Lubricant
Aerosol Container Delivery Method
Wide Spray
Post-Application Film
Wet
Aerosol Container Net Fill
8 oz
Odor
Odorless
Metal Detectable Container
Not Metal Detectable
Wire Color
Amber

Description

WD-40 490026 Multi-Use General Purpose Lubricant is a versatile lubricant that helps to reduce friction, remove moisture, protect metal surfaces, and loosen stuck or rusted parts. This aerosol-based product is ideal for multiple applications across industrial, automotive, and household settings.


Properties:


  • Appearance: Light amber liquid

  • Odor: Mild petroleum scent

  • Viscosity: 2.79-2.96 cSt at 100°F

  • Flash Point: 138°F (59°C) (Tag Closed Cup)

  • VOC Content: 24.1%


Features:


  • Penetrates to loosen rusted parts and stuck mechanisms

  • Displaces moisture and protects metal surfaces from corrosion

  • Provides lubrication to reduce friction in moving parts

  • Extremely flammable; aerosol format with a pressurized can


Applications:


  • Suitable for lubricating hinges, locks, chains, and automotive parts

  • Ideal for use in automotive, household, and industrial maintenance

  • Use in well-ventilated areas, away from heat sources and open flames

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.