Shop WD-40
See all product information
Create Account
Penetrant, 13.5 oz, Aerosol Spray Can, 6 PK
- Mfr # 780-300486
- Zoro # G422460137
product price:Â
$
118.99
/pk of 6, $19.83/ea
Free Shipping & Returns
Key Features
Container Type
Aerosol Spray Can
Container Capacity
13.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 780-300486
- Zoro #
- G422460137
- UPC #
- 079567300489
- Country of Origin
- United States
- Item
- Penetrant
- Container Type
- Aerosol Spray Can
- Container Capacity
- 13.5 oz
Description
Specialist Fast-Acting Penetrant Spray with Flexible Straw, Net Fill 13.5 oz, Aerosol Can
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.