Shop WD-40
See all product information
Create Account
Specialist Aerosol Penetrating Solvent 2.75 oz 1 pk
- Mfr # 300254
- Zoro # G512025888
product price:
$
5.15
/ea
Sold in multiples of 24 for
$123.60
Key Features
Container Type
Aerosol Spray Can
Container Capacity
2.75 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300254
- Zoro #
- G512025888
- UPC #
- 79567300250
- Country of Origin
- United States
Details
- Item
- Penetrating Lubricant
- Container Type
- Aerosol Spray Can
- Container Capacity
- 2.75 oz
Description
WD-40 Specialist Penetrant is a fast-acting penetrant with capillary action to penetrate deep into crevices, threads and seams to break the rust bonds that hold stuck parts together. It is a low odor formula that works on contact to free rusted nuts, bolts, threads, locks, and chains leaving behind a protective layer that prevents rust and corrosion from re-forming.
- • Penetrates up to 2x faster than the competition
- • Prevents rust 10x longer than the competition
- • Safe to use on metal, rubber and plastic parts
- • Penetrates rust to free up stuck, frozen, or seized equipment and parts
- •
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.