Wearwell
44 ft. L x PVC, 1/4" Thick
Mfr # 701.14X4X44BK
Zoro # G4383200
original price:
$1,662.01
5% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,578.99
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 1/4"
- For Use With Suitable For Dry Environment
- Color Black
- Width 4 ft.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL3X001200)
- CONDOR Disposable Sleeve, Universal, Clear (4XUA1)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK10 (43073)
- TINGLEY Rain Jacket, 2XL, Ylw/Green, 0.30mm Thick (J24122C)
- WEARWELL 6 ft. L x PVC Sponge, 1/2" Thick (452.12X3X6BYL)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- NOTRAX 16 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0216YB)
- Wearwell Anti-Fatigue Mats