Zoro Homepage

Elbow, Steel, Comp.5/8in, ORB11/16in

  • Mfr # 7515X10X10

  • Zoro # G203575326


product price: $11.49
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Pipe Size
7/8 in
Hex Size
87/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7515X10X10
Zoro #
G203575326
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
7/8 in
Hex Size
87/100 in
Thread Size B
7/8-14
Overall Length
1 13/32 in
Thread Size A
7/8-14
Fitting Side B Pipe Size
7/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Thread Size 1
7/8-14
Fitting Side 2 Pipe Size
7/8 in
Thread Size 2
7/8-14

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Fitting Side B Connection Type
MORB
Series
Ermeto Flareless
Finish/Coating
Zinc Trivalent
Color
Clear
Maximum Operating Temperature
450 Degrees F
Compatible Fitting Brands
Air-Way, Parker
Minimum Operating Temperature
-30 Degrees F
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Fitting Material
Steel
Application
Hydraulics
Maximum Operating Pressure
3,250 psi
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
ORB
Operating Temperature - Maximum
450 Degrees F
Operating Pressure - Maximum
3,250 psi
Operating Temperature - Minimum
-30 Degrees F
For Media Type
Air, Fuels, Oils
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Material Grade
1045, 12L14

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MORB, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Material Grade 1045, 12L14, Maximum Operating Pressure 3,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 7/8 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.