Shop WEATHERKING

Residential Gas Furnace, 34 in H, 115 V AC

  • Mfr # W951T1155A24M4SNAS
  • Zoro # G412924700

product price: 
$
3,016.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Available Cooling Tons
5 ton
California Low NOx Compliant
No
Bottom Return Filter Size
22 3/4 in x 25 in
Manufacturers Warranty Length
10 yr (Heat Exchanger), 5 yr (Parts)
Overall Width
24 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W951T1155A24M4SNAS
Zoro #
G412924700
UPC #
662021614309
Country of Origin
Mexico

Dimensions

Bottom Return Filter Size
22 3/4 in x 25 in
Manufacturers Warranty Length
10 yr (Heat Exchanger), 5 yr (Parts)
Overall Width
24 1/2 in
Overall Depth
29 5/8 in
Overall Height
34 in
Supply Opening Depth
19 27/32 in
Side Return Filter Size
15 3/4 in x 25 in
Fits Chest Size
Heating Stages: Single-Stage

Details

Available Cooling Tons
5 ton
California Low NOx Compliant
No
Fuel Type
Natural Gas
Air Flow
1,996 cfm
Heating Capacity Input
115,000 BtuH
Standards
AHRI, CSA, cULus, ISO 9001:2015
Product Type
95% AFUE Gas Furnaces
Cabinet Configuration
Multi-Position
Item
Residential Gas Furnace
Motor Type
Constant Torque
Heater Voltage
115 V
Annual Fuel Utilization Efficiency 
95 %
Heating Capacity Output
106,400 BtuH
Service Access Location
Front
Heating Area
2,300 sq ft
Primary Heat Exchanger Material
Aluminized Steel
Furnace Type
Separated Combustion
Required Air Flow
1,480 cfm
Air Temperature Rise
25 Degrees to 35 Degrees F
Features
Heating Stages: Single-Stage

Description

Residential Gas Furnace

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.