Shop WEATHERKING
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Residential Gas Furnace, 34 in H, 115 V AC
- Mfr # W951T1005A21M4SNAS
- Zoro # G512924525
product price:Â
$
2,748.99
/ea
Key Features
Available Cooling Tons
5 ton
California Low NOx Compliant
No
Heating Capacity Output
93,100 BtuH
Heater Voltage
115 V
Standards
AHRI, CSA, cULus, ISO 9001:2015
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W951T1005A21M4SNAS
- Zoro #
- G512924525
- UPC #
- 662021615047
- Country of Origin
- Mexico
- Available Cooling Tons
- 5 ton
- California Low NOx Compliant
- No
- Heating Capacity Output
- 93,100 BtuH
- Heater Voltage
- 115 V
- Item
- Residential Gas Furnace
- Standards
- AHRI, CSA, cULus, ISO 9001:2015
- Annual Fuel Utilization EfficiencyÂ
- 95 %
- Fuel Type
- Natural Gas
- Heating Capacity Input
- 100,000 BtuH
- Product Type
- 95% AFUE Gas Furnaces
- Cabinet Configuration
- Multi-Position
- Motor Type
- Constant Torque
- Air Flow
- 2,063 cfm
- Features
- Heating Stages: Single-Stage
- Primary Heat Exchanger Material
- Aluminized Steel
- Furnace Type
- Separated Combustion
- Heating Area
- 2,000 sq ft
- Service Access Location
- Front
- Air Temperature Rise
- 25 Degrees to 35 Degrees F
- Required Air Flow
- 1,376 cfm
Dimensions
- Overall Width
- 21 in
- Supply Opening Depth
- 19 27/32 in
- Manufacturers Warranty Length
- 10 yr (Heat Exchanger), 5 yr (Parts)
- Side Return Filter Size
- 15 3/4 in x 25 in
- Bottom Return Filter Size
- 19 1/4 in x 25 in
- Overall Height
- 34 in
- Overall Depth
- 29 5/8 in
- Fits Chest Size
- Heating Stages: Single-Stage
Description
Residential Gas Furnace
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.