Shop WEATHERKING
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Residential Gas Furnace, 34 in H, 115 V AC
- Mfr # W801T1255A24UHSNAS
- Zoro # G512924716
product price:Â
$
2,203.99
/ea
Key Features
Available Cooling Tons
5 ton
Overall Depth
29 59/100 in
Side Return Filter Size
15 3/4 in x 25 in
Fuel Type
Natural Gas
Overall Height
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W801T1255A24UHSNAS
- Zoro #
- G512924716
- UPC #
- 662021625237
- Country of Origin
- Mexico
- Available Cooling Tons
- 5 ton
- Fuel Type
- Natural Gas
- Product Type
- 80% AFUE Gas Furnaces
- Heating Capacity Output
- 100,000 BtuH
- Standards
- AHRI, CSA, cULus, ISO 9001:2015
- California Low NOx Compliant
- No
- Heater Voltage
- 115 V
- Item
- Residential Gas Furnace
- Air Flow
- 1,934 cfm
- Annual Fuel Utilization EfficiencyÂ
- 80 %
- Heating Capacity Input
- 125,000 BtuH
- Cabinet Configuration
- Upflow Furnace
- Motor Type
- Constant Torque
- Service Access Location
- Front
- Air Temperature Rise
- 25 Degrees to 35 Degrees F
- Primary Heat Exchanger Material
- Aluminized Steel
- Required Air Flow
- 1,691 cfm
- Features
- Diagnostics - Industry-First, 7-Segment LED for Quick and Easy Service, Ignition System: Proven Direct Spark Ignition (DSI) for Reliability and Longevity
- Furnace Type
- Power Vented
- Heating Area
- 2,500 sq ft
Dimensions
- Overall Depth
- 29 59/100 in
- Side Return Filter Size
- 15 3/4 in x 25 in
- Overall Height
- 34 in
- Overall Width
- 21 in
- Bottom Return Filter Size
- 22 3/4 in x 25 in
- Manufacturers Warranty Length
- 10 yr (Heat Exchanger), 5 yr (Parts)
- Flue Diameter
- 4 in
- Fits Chest Size
- Diagnostics - Industry-First, 7-Segment LED for Quick and Easy Service, Ignition System: Proven Direct Spark Ignition (DSI) for Reliability and Longevity
Description
Residential Gas Furnace
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.