Shop WEATHERKING
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Residential Gas Furnace, 34 in H, 115 V AC
- Mfr # W801T0754A17UHSNAS
- Zoro # G312924749
product price:Â
$
1,629.99
/ea
Key Features
Available Cooling Tons
4 ton
Heater Voltage
115 V
Heating Capacity Output
60,000 BtuH
Overall Width
17 1/2 in
Flue Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W801T0754A17UHSNAS
- Zoro #
- G312924749
- UPC #
- 662021625114
- Country of Origin
- Mexico
- Available Cooling Tons
- 4 ton
- Heater Voltage
- 115 V
- Heating Capacity Output
- 60,000 BtuH
- Cabinet Configuration
- Upflow Furnace
- Fuel Type
- Natural Gas
- Air Flow
- 1,608 cfm
- Annual Fuel Utilization EfficiencyÂ
- 80 %
- California Low NOx Compliant
- No
- Product Type
- 80% AFUE Gas Furnaces
- Heating Capacity Input
- 75,000 BtuH
- Motor Type
- Constant Torque
- Item
- Residential Gas Furnace
- Standards
- AHRI, CSA, cULus, ISO 9001:2015
- Primary Heat Exchanger Material
- Aluminized Steel
- Furnace Type
- Power Vented
- Required Air Flow
- 1,114 cfm
- Service Access Location
- Front
- Air Temperature Rise
- 25 Degrees to 35 Degrees F
- Heating Area
- 1,500 sq ft
- Features
Dimensions
- Overall Width
- 17 1/2 in
- Flue Diameter
- 4 in
- Bottom Return Filter Size
- 15 in x 24 in
- Manufacturers Warranty Length
- 10 yr (Heat Exchanger), 5 yr (Parts)
- Supply Opening Width
- 17 in
- Supply Opening Depth
- 20 in
- Overall Height
- 34 in
- Side Return Filter Size
- 15 3/4 in x 25 in
- Overall Depth
- 29 59/100 in
- Fits Chest Size
Description
Residential Gas Furnace
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.