Shop WEATHERKING

Residential Gas Furnace, 34 in H, 115 V AC

  • Mfr # W951T0403A17M4SNAS
  • Zoro # G112924550

product price: 
$
2,399.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Available Cooling Tons
3 ton
Fuel Type
Natural Gas
Motor Type
Constant Torque
California Low NOx Compliant
No
Heating Capacity Input
40,000 BtuH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W951T0403A17M4SNAS
Zoro #
G112924550
UPC #
662021614200
Country of Origin
Mexico

Dimensions

Overall Height
34 in
Overall Width
17 1/2 in
Supply Opening Depth
19 27/32 in
Overall Depth
29 5/8 in
Manufacturers Warranty Length
10 yr (Heat Exchanger), 5 yr (Parts)
Bottom Return Filter Size
15 3/4 in x 25 in
Side Return Filter Size
15 3/4 in x 25 in
Fits Chest Size
Heating Stages: Single-Stage

Details

Available Cooling Tons
3 ton
Fuel Type
Natural Gas
Item
Residential Gas Furnace
Motor Type
Constant Torque
California Low NOx Compliant
No
Heating Capacity Input
40,000 BtuH
Heater Voltage
115 V
Heating Capacity Output
39,900 BtuH
Standards
AHRI, CSA, cULus, ISO 9001:2015
Air Flow
1,298 cfm
Product Type
95% AFUE Gas Furnaces
Cabinet Configuration
Multi-Position
Annual Fuel Utilization Efficiency 
95 %
Primary Heat Exchanger Material
Aluminized Steel
Features
Heating Stages: Single-Stage
Required Air Flow
771 cfm
Service Access Location
Front
Furnace Type
Separated Combustion
Heating Area
800 sq ft
Air Temperature Rise
25 Degrees to 35 Degrees F

Description

Residential Gas Furnace

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.