Residential Gas Furnace, 34 in H, 115 V AC

  • Mfr # W951T0855A21M4SNAS
  • Zoro # G712924592
product price: 
$
2,513.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Available Cooling Tons
5 ton
Motor Type
Constant Torque
Overall Height
34 in
Overall Depth
29 5/8 in
Standards
AHRI, CSA, cULus, ISO 9001:2015
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W951T0855A21M4SNAS
Zoro #
G712924592
UPC #
662021614293
Country of Origin
Mexico

Dimensions

Overall Height
34 in
Overall Depth
29 5/8 in
Bottom Return Filter Size
19 1/4 in x 25 in
Supply Opening Depth
19 27/32 in
Side Return Filter Size
15 3/4 in x 25 in
Overall Width
21 in
Manufacturers Warranty Length
10 yr (Heat Exchanger), 5 yr (Parts)
Fits Chest Size
Heating Stages: Single-Stage

Details

Available Cooling Tons
5 ton
Motor Type
Constant Torque
Standards
AHRI, CSA, cULus, ISO 9001:2015
Heating Capacity Output
79,800 BtuH
Air Flow
2,114 cfm
Cabinet Configuration
Multi-Position
Fuel Type
Natural Gas
Heater Voltage
115 V
Annual Fuel Utilization Efficiency 
95 %
Product Type
95% AFUE Gas Furnaces
California Low NOx Compliant
No
Heating Capacity Input
85,000 BtuH
Item
Residential Gas Furnace
Features
Heating Stages: Single-Stage
Furnace Type
Separated Combustion
Air Temperature Rise
25 Degrees to 35 Degrees F
Heating Area
1,700 sq ft
Required Air Flow
1,476 cfm
Service Access Location
Front
Primary Heat Exchanger Material
Aluminized Steel

Description

Residential Gas Furnace

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews