1/2" Flanged 3-Way Brass Ball Valve
Mfr # 50402
Zoro # G5298264
product price: $45.89
/eaKey Features
Ball Material
Chrome-Plated Brass
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50402
Zoro #
G5298264
UPC #
18394504028
Country of Origin
China
Dimensions
Pipe Size
1/2 in
Overall Length
2.13 in
Connection Size - Side 2
1/2 in
Handle Height
1.88 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Oil, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas 600 psi, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.