Zoro Homepage

00118NT3FVD143TCMotor-W22,

  • Mfr # 00118NT3FVD143TC-W22

  • Zoro # G402754225


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
1.41
Motor Mounting Type
FOOT
Nominal Efficiency
85.5
Motor Enclosure Design
TENV
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00118NT3FVD143TC-W22
Zoro #
G402754225
UPC #
7909322925233
Country of Origin
Brazil

Dimensions

Overall Length
14.678

Details

Full Load Amps
1.41
Motor Mounting Type
FOOT
Nominal Efficiency
85.5
Motor Enclosure Design
TENV
Voltage
230/460V
Nameplate RPM
1800
Motor Service Factor
1
Frame Material
CAST IRON
HP
1
VOLTAGE
230/460
FRAME
143/5TC

Description

MOTOR 1HP 4P 143/5TC WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.