Shop WEG
See all product information
Create Account
00318ES1B184TC-W22, 3 HP, 1800 RPM, 184TC FRAME, 115/208-230 VOLTS
- Mfr # 00318ES1B184TC-W22
- Zoro # G103614613
product price:Â
$
837.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V, 208V to 230V
Full Load Amps
13.6 A
Motor Service Factor
1.15
Nominal Efficiency
0.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00318ES1B184TC-W22
- Zoro #
- G103614613
- UPC #
- 7909323409374
- Country of Origin
- Brazil
- Voltage
- 115V, 208V to 230V
- Full Load Amps
- 13.6 A
- Motor Service Factor
- 1.15
- Nominal Efficiency
- 0.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.