GT1215A General Purpose Motor 7.5 HP 3600 RPM 213TC Frame with Base
- Mfr # MGT1215
- Zoro # G923931624
product price:Â
$
1,328.99
/ea
Key Features
No. of Speeds
1
HP
7.5
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1215
- Zoro #
- G923931624
- UPC #
- -
- Country of Origin
- Mexico
Details
- No. of Speeds
- 1
- HP
- 7.5
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Frame
- 213TC
- Hz
- 60 Hz
- Nameplate RPM
- 3,520 RPM
Description
Marathon GT1215A general purpose three-phase motor, 7.5 HP, 3520 RPM, 213TC frame with TEFC enclosure, wired for 230/460V and reversible rotation; rolled steel construction and single-speed design. Supplier stock no. PEM-MGT1215, model GT1215A, suitable where a durable, general-purpose three-phase motor is required without overload protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.