01018ET3ESS215TCFL, TEFC, 10 hp, 230/460 V, 3 phase, 215TC , 1800 rpm, Footless

  • Mfr # 01018ET3ESS215TCFL

  • Zoro # G201247010


product price:  $4,017.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230/460V
Motor Enclosure Design
TEFC
Motor Service Factor
1.15
Frame Material
STAINLESS STEEL
Nameplate RPM
1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01018ET3ESS215TCFL
Zoro #
G201247010
UPC #
7909492474647
Country of Origin
Brazil

Dimensions

Overall Length
22

Details

HP
10
Voltage
230/460V
Motor Enclosure Design
TEFC
Motor Service Factor
1.15
Frame Material
STAINLESS STEEL
Nameplate RPM
1800
Motor Mounting Type
FOOTLESS
Nominal Efficiency
91.7
Full Load Amps
12.2
VOLTAGE
230/460
FRAME
215TC
WEIGHT
205

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.