Zoro Homepage

-0.75,1800,143/5TC Frame, Single Phase - General Purpose Motors

  • Mfr # 00118ES1ER143TC-S

  • Zoro # G411241280


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Motor Service Factor
1.15
Full Load Amps
3.4A
Nominal Efficiency
0.71
Voltage
208-230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00118ES1ER143TC-S
Zoro #
G411241280
UPC #
7909492927990
Country of Origin
Mexico

Details

Motor Service Factor
1.15
Full Load Amps
3.4A
Nominal Efficiency
0.71
Voltage
208-230/460V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.