-0.75,1800, 56N Frame, Farm Duty Motors

  • Mfr # 00118ES1RAD56N

  • Zoro # G011246104


product price:  $445.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V
Motor Service Factor
1
Full Load Amps
7A
Nominal Efficiency
0.74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00118ES1RAD56N
Zoro #
G011246104
UPC #
7909323707579
Country of Origin
Mexico

Details

Voltage
115/230V
Motor Service Factor
1
Full Load Amps
7A
Nominal Efficiency
0.74

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.